TX bit Impact Flex
TX impact bit C 6.3 (1/4)
BIT-TX25-IMP-1/4IN-L29MM
Art.-no. 061431251
EAN 4052712161940
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
C 6.3 (1/4")
High-performance bit for difficult screwing tasks, in particular for use with tangential impact screwdrivers.
Long service life
Enlarged torsion zone for 40° higher twist angle absorbs load peaks (of impact energy during difficult screwing tasks).
Saves huge amounts of money and time
- Up to twice the service life of other high-performance impact bits on the market
- Up to 3 times the service life of regular standard bits
For a wide range of applications
Fits into all standard bit holders and into direct adapters of impact screwdrivers
Safety
Moulded casing prevents flying chips if the torsion zone breaks
Product information
Datasheets(X)
Application area
Ideal for
- use with high-performance tangential impact screwdrivers
- Extremely high loads for difficult screwing tasks (e.g. in hardwood, metal/sheet metal etc.)
Tip size | TX25 |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 29 mm |
Material | Steel |