Tar remover
TARREM-HDUTSOLVCLNR-5LTR
Art.-no. 0890260092
EAN 4068362536847
Register now and access more than 6,000 products
- Strong solvent for removing stubborn dirt
- Easy rinsing thanks to emulsifying effect
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
TAR HDSC is a ready-to-use solvent-based remover designed to break down tar splatter, oil, bitumen and adhesive residues. The fast-acting formula penetrates contamination for efficient removal and reduced cleaning time.
Key Features & Advantages
• Rapid tar and adhesive breakdown
• Ready-to-use formula
• Effective on stubborn residues
• Supports faster workshop turnaround
Datasheets(X)
Tar remover has good cleaning properties thanks to its optimised composition of solvents and is used to remove the substances mentioned above and other impurities from vehicles and machines of all types.
Spray on directly or apply to the surface to be treated with a saturated cloth, allow to take effect briefly and remove with a cloth or soft sponge.
Contents | 5 l |
Product weight (per item) | 6.500 kg |
Container | Tinplate canister |
Chemical basis | Solvent |
Colour | Clear |
Shelf life from production/conditions | 2 Years / at 5°C to 35°C |