Terrace cleaner
Terrace cleaner
WOCLNR-TERRAC-2,5LTR
Register now and access more than 6,000 products
Highly concentrated
- Outstanding cleaning performance
- Fast cleaning
- Sparing to use
- High coverage
Contains no solvents or acids
- Gentle on skin and gentle on high-quality woods
- Reduces environmental pollution
- No label required in accordance with the German Hazardous Materials Ordinance
Gentle on materials
- For use on all wood surfaces
- No spot formation
User-friendly
- Pleasant, unobtrusive aroma
- Easy to use
pH value undiluted: 8.0
AOX and silicone-free
- Do not use on hot surfaces or in direct sunlight
- Where required, treat with Würth wood terrace oil after use
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
For regular cleaning of lightly soiled wooden surfaces of teak, bangkirai, spruce, pine, larch and oak. Removes dirt and green coatings from wooden terraces, fences, doors, car ports etc. Using a disc machine with nylon brushes improves cleaning results.
Thoroughly wet the wood. Depending on the degree of soiling, mix the terrace cleaner with water to a ratio of 1:2 and apply with a brush. For heavily soiled wood, the terrace cleaner can also be used undiluted. Consumption: approx. 6–10 m2/l. Following application, allow to soak in for approx. 15 minutes and then rinse the loosened dirt with plenty of water. Allow the wood to dry completely for approx. 24 hours. Remove the erect wood fibres with sandpaper. Then re-treat with terrace oil to prevent rapid greying or weathering.
Smell/fragrance | Soapy |
Colour | Colourless |
pH value | 8.0 |
Conditions for pH value | undiluted |
Density | 1 g/cm³ |
Density conditions | at 20°C |
Min. application quantity in volume/area | 100 ml/m² |
Max. application quantity in volume/area | 170 ml/m² |
Drying time | 24 h |
AOX-free | Yes |
Silicone-free | Yes |
Weight of content | 2.5 kg |
Contents | 2.5 l |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!