Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted
Twist drill HSCo DIN 338 MFD Speed Most Wanted
DRL-TWST-DIN338-MFD-SPEED-MOSTWANTED-5PC
Art.-no. 0626930005
EAN 4056807623283
Register now and access more than 6,000 products
Up to 50% faster than conventional, ground twist drill
Speed geometry
Outstanding centring during work, even on curved surfaces
135° tip angle and optimised cross thinning
Low friction and rapid chip removal
Exclusive Vario coil
3-face shank (from Ø 4 mm):
- No movement in the drill chuck: quicker, more pleasant work
- Optimum power transmission
- Protects the drill chuck against damage
- Minimal effort required to open and close the drill chuck
Exclusively available from Würth
See overview tables for drill bit/material assignments
Datasheets(X)
Specially designed drill bit for versatile use in cordless and hand drills
Number of pieces in assortment/set | 5 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | 3-face shank |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Titanium, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic, Alloyed tempering steels, Titanium alloys, Aluminium casting alloys (<10% silicon), Aluminium, Aluminium alloys, Aluminium wrought alloys |
Surface | Multiple refined |
Cutting material | HSCo |
Suitable for drill (points system) | 4 of 4 points |
Suitable for cordless drills (points system) | 4 of 4 points |
Suitable for upright drilling machine (points system) | 2 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D3,0
DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D4,0
DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D5,0
DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D6,0
DRL-TWST-MET-DIN338-HSCO-MFDSPEED-D8,0
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!