Universal size 7 drawers workshop trolley
Workshop trolley Universal 7 drawers
WRKSHPTRLY-UNIVERSAL-BLCK-7DRWR
Art.-no. 0962699299
EAN 4099618384622
Register now and access more than 6,000 products
Ample Storage Capacity
With its 7 spacious drawers, this tool chest provides ample storage for all your essential tools. Each drawer features ball-bearing slides for smooth and effortless opening
Mobility and Convenience
Equipped with durable wheels and a sturdy handle, this rolling tool chest offers exceptional mobility. Effortlessly transport of tools around without hassle
Sturdy Construction
Built on a rigid frame with a spacious stainless-steel worktop, can handle the toughest jobs. The anti-shock protection corners safeguard both the trolley and your workspace from bumps and impacts
Safe Storage
Innovative interlock system allows only one drawer to open at a time, preventing accidents and spills
Large Stainless Steel Worktop
Designed to maximize space and offer functionality
Customization Ready
Side plates with pre-drilled holes and mesh panels offer endless possibilities for attaching accessories and hanging tools, keeping everything within arm's reach
Lockable Doors
Keep your tools safe and secure with the built-in lockable doors. Rest assured knowing your valuable possessions are protected from unauthorized access.
DIMENSIONS & LOAD:
- Cabinet Size: 660 X 480 X 962mm (450Kg load)
- 5 X Small Drawer: 468 X 340 X 58mm (20Kg load)
- 1 X Medium Drawer: 468 X 340 X 128mm (25Kg load)
- 1 X Large Drawer: 468 X 340 X 195 (30Kg load)
Datasheets(X)
Length (L) | 730 mm |
Width (B) | 730 mm |
Height (H) | 973 mm |
Number of drawers | 7 PCS |
Load capacity | 450 kg |
Material | Steel |
Colour | Black |