Utility Trailer Lighting Cable
Trailer, lighting cable
7 CORE AUTOCABLE BLACK 1.5MMX30M
Art.-no. 9500500322
EAN 4065746343152
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- For truck, bus, farm construction and commercial applications
- For use at 50 volts or less
- Fine stranded copper conductor for maximum conductivity and flexibility
- Heavy duty PVC outer jacket protects against abrasion and resists moisture, oil and salt damage
- Meets or exceeds S.A.E. J1128 & ATA specifications
- Flexible for easy routing, cold weather rated
- Colour coded conductors for easy circuit identification
- Temperature range = -40°C - +80°C (-40°F to 176°F)
Product information
Datasheets(X)
Wire cross section | 1.50 mm² |
Colour | Black |
Length | 30 m |
Min./max. temperature conditions | -15 to 80 °C |