Welcome to Würth South Africa For trade customers only

Vehicle dry sandpaper sheet, Arizona® Perfect

DSPAP-P80-230X280MM

Art.-no. 5506144108

EAN 4045989429578

Individual price display after login
Vehicle dry sandpaper sheet, Arizona® Perfect

Art.-no. 5506144108

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

For sanding old paint, fillers, plastics, factory primers on new parts and matting of paintwork.
  • Up to 20% higher material removal and service life increased by over 90%

  • Short sanding time and efficient work
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grains P40-P120


Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P100-P600


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.

Form

Arch

Width x length

230 mm x 280 mm

Grid size

80

Backing material

D-weight paper

Material of abrasive medium

Aluminium oxide

Backing material P40-100, D-paper
P120-240, C-paper
P280-600, B-paper
Binding All-synthetic resin
Coating P40-180, stearate coating
P220-600, special coating that prevents clogging
Abrasive material P40-80, ceramic abrasive grain
P100-600, aluminium oxide
Scattering Open scattering
Colour Sand yellow
Available grit P40-600
Shapes Discs, strips and rolls

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information