Welcome to Würth South Africa For trade customers only

Vent and bird screen mesh

Ventilation and bird grille 5 m
VENTGRILROLL-BLACK-80MMX5M

Art.-no. 068100780
EAN 4011231559645
Prices for customers after login
Vent and bird screen mesh

Art.-no. 068100780

Prices for customers after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Vented cover for eaves or façades in accordance with DIN 4108
  • Highly impact-resistant PP

  • Light-resistant

  • Weather-resistant

  • Elliptical hole arrangement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Length

120 m

Width

80 mm

Length of roll

5 m

Number of rolls

24 PCS

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information