Welcome to Würth South Africa For trade customers only

W.EASY Box 2.0 software

Diagnostics software W.EASY Box 2.0
SWARE-W.EASY-BOX-2.0-FY

Art.-no. WW03010341

EAN 4058794696622

Individual price display after login
W.EASY Box 2.0 software

Art.-no. WW03010341

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Mandatory licence for the use of W.EASY diagnostics. State-of-the-art technology enables intelligent tools for efficient working.

Activation of W.EASY Box 2.0 for the W.EASY multi-brand diagnostics


Required licence for working with W.EASY multi-brand diagnostics



Efficient working thanks to the activation of intelligent additional functions in the W.EASY multi-brand diagnostics


  • FlightRecorder for evaluating recorded real-time data while operating the W.EASY Box 2.0

  • Quick Scan - complete vehicle scan in less than 5 minutes

  • VIN Decoder - automatic vehicle detection by reading out of vehicle identification number

  • VIN Search - fast and direct access to the connected vehicle by entering the chassis number in the W.EASY search bar

  • You can read all engines thanks to the implementation of standardised EOBD diagnostics


EOBD diagnostics module


  • Read/delete errors

  • Freeze Frames - read out data

  • Display data lists, including graphically

  • Readiness codes


WABCO Trailer Scan


  • System identification for WABCO trailer systems

  • Function only available in conjunction with a WABCO system diagnostics licence


Haldex OE diagnostics module


  • Enables diagnostics communication with the original Haldex DIAG+ diagnostics application

  • Haldex module only available in conjunction with a Haldex licence
Notice

By purchasing, the customer agrees to WABCOWÜRTH's terms of usage. These can be found at www.wabcowuerth.com.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Basic requirement for working with the W.EASY BOX 2.0. Guarantees security in diagnostics communication along with additional features such as FlightRecorder,


Voltage Monitoring, Quick Scan, WABCO Trailer Scan, EOBD module, Haldex, Hotline and much more.

Term of the licence

Following year

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
OBD 16 PIN J1962 cable with LED for W.EASY Box 2.0

DIAGNCBL-CARGO-OBD-16PIN-J1962-W.LED

High-quality 16-pin OBD cable as a key for successful diagnostics on commercial vehicles
x 1 pcs
USB cable for W.EASY Box 2.0

DIAGNCBL-CARGO-USB CABLE

For connecting the interface (W.EASY Box 2.0) to the workshop laptop
x 1 pcs
Diagnostics software W.EASY Box 2.0

DIAGNSYS-CV-W.EASY-BOX-2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information