Welcome to Würth South Africa For trade customers only

W.EASY multi-brand diagnostics for semi-trailers/trailers (WABCO, Haldex, KNORR-BREMSE)

Diagnostics software Multi-Brand Trailer Universal
SWARE-DIAG-MULTIBRAND TRAILER 1Y

Art.-no. WW03010230

EAN 4050642982390

Individual price display after login
W.EASY multi-brand diagnostics for semi-trailers/trailers (WABCO, Haldex, KNORR-BREMSE)

Art.-no. WW03010230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Modern and reliable commercial vehicle diagnostics for semi-trailers/trailers with state-of-the-art technology

OBD for semi-trailers/trailers on all installed systems


  • Read/clear error memory incl. description and display

  • Display of data lists, also graphically

  • Actuator test (controlling actuators)

  • Calibrations such as replacing control units, GIO programming etc.

  • Service provision

  • Quickly generates an electronic status report by scanning the system

  • Detailed additional information, e.g. location of the diagnostics port


Other additional functions


  • Smart Guide for semi-trailers/trailers (function only available with a valid licence)
Notice

By purchasing, the customer agrees to WABCOWÜRTH's terms of usage. These can be found at www.wabcowuerth.com.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

W.EASY multi-brand diagnostics for trailers/semi-trailers

Term of the licence

12 months

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics software W.EASY Box 2.0

DIAGNSYS-CV-W.EASY-BOX-2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
x 1 pcs
W.EASY Box 2.0 software

SWARE-W.EASY-BOX-2.0-1Y

Mandatory licence for the use of W.EASY diagnostics. State-of-the-art technology enables intelligent tools for efficient working.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information