Welcome to Würth South Africa For trade customers only

Wall chaser CG150 AGP

Wall chaser CG150 AGP
WLCHSR-EL-150CG

Art.-no. 9501019948

EAN 4099618792328

Individual price display after login
Wall chaser CG150 AGP

Art.-no. 9501019948

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V

Power input

2500 W

Max. cutting disc diameter.

150 mm

Weight of machine

7.2 kg

Cable length

5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information