Warning marking adhesive tape
Hazard warning adhesive tape self-adhesive
FLRMARKTPE-SA-BLACK/YELLOW-50MMX33M
Art.-no.
0812449406
EAN 4066443028854
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
The ideal solution for a wide range of applications, e.g. all types of edges, working areas, car lifting platforms, steps and bundling. Meets the requirements of DIN 4844 or DIN EN ISO 7010.
- Self-adhesive
- Good adhesive properties
- High tear resistance
- Good abrasion resistance
- Easy to use
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
- Yellow-black tape for permanent hazard points and obstacles
- Red and white tape for temporarily restricted or movable hazard points and obstacles
- The adhesion surface must be dry and free from grease and dust
Product information
Datasheets(X)
Application area
The optimal solution for a huge range of applications such as edges of all kinds, work areas, car lifting platforms, steps, bundling.
Colour | Yellow-black |
Material | PVC - Polyvinyl chloride |
Adhesive base | Natural rubber |
Length | 33 m |
Width | 50 mm |
Thickness | 0.16 mm |
Min./max. temperature conditions | 0 to 60 C |
Min./max. processing temperature | 5 to 40 C |