Welcome to Würth South Africa For trade customers only
Web Spray Adhesive High Temp - SPRADH-CLEAR-HTEMP-22LTR
Product videos on youtube

When you view and play embedded videos on https://www.wurth.co.za, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/GwutpLYoYCE

Web Spray Adhesive High Temp - SPRADH-CLEAR-HTEMP-22LTR - 1

Web Spray Adhesive High Temp

Spray adhesive webspray Hi-Temp HM
SPRADH-CLEAR-HTEMP-22LTR
Spray Adhesive

Art.-no. 0893100008

EAN 4058794785470

Individual price display after login
Web Spray Adhesive High Temp

Art.-no. 0893100008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

A high performance contact adhesive with a unique resin formula which creates a tough and resilient bond line between decorative surface materials and all common wood substrates.
  • Fast Drying

  • High Temp Resistance - 128°C

  • High Solids

  • Portable Systems

  • Easy Application Control

  • Class 1 Fire Rating

  • BS 6222 Bond Strength Approval
Notice

NOT RECOMMENDED for use with plasticised vinyls, flexible plastics, expanded/extruded polystyrene, PE or PP


  • Use only in well ventilated areas.

  • DO NOT thin or reactivate with solvents.

  • DO NOT incinerate.

  • DO NOT expose to extreme heat over 50°C.

  • Keep away from sources of ignition.

  • Release pressure before disconnecting hose.

  • Test for suitability before use.


Handling & Storage


  • Consult Material Safety Data Sheet prior to use.

  • Do Not store at temperatures over 50°C.

  • Avoid exposure to direct sunlight.

  • Do Not store directly on concrete floor.

  • For optimum performance, store at 18°C during use, but must always be above 10°C.

  • When connected, keep valve open and hose pressurised at all times.

  • Do Not close valve until ready to connect to new cylinder.

  • Release pressure in hose before disconnection.

  • Always test product to determine suitability for your particular application prior to use inproduction.

MSDS and Technical Data Sheets MUST be read and understood before use. Information contained in this technical literature is believed to be accurate and offered in good faith for the benefit of the consumer. The company however cannot assume any liability or risk involved in the use of its chemical products since the conditions of use are beyond our control. Statements concerning the possible use of our products are not intended as recommendations to infringe on any patent. These products are for industrial use only.



With this information, we want to advise you to the best of our knowledge based on our tests and experience. We assume no liability for the application results in individual cases, however, due to the large number of applications and the storage and application conditions that lie outside the scope of our influence. This also applies to the use of the non-binding technical and commercial customer service we provide. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for bonding HPL, GRP and aluminium to a wide variety of substrates including MDF, chipboard, plywood and many other timber sheet materials and is designed for permanent bonding where immediate bond strength and high heat resistance are required.


Wurth Web spray hi-temp contact adhesive can also be used for bonding sheet metals, where surface preparation is very important – surface must be degreased and lightly abraded with fine abrasive or non-woven material.

Instructions
  • This product is designed to be applied to two surfaces to be bonded together. Make sure that surfaces are clean, dry and free from dirt, dust, oil, loose paint, wax or grease, etc. For best results, the temperature of the adhesive and the surfaces being bonded should be between60ºF - 80ºF (16ºC - 27ºC).

  • Use with adequate ventilation. When possible we recommend shaking the canister well before using. Attach and secure hose tightly onto the spray gun with required tip. Attach the other end of the hose onto the canister. Make sure the hose-valve connections are securely tight. Open the valve on the canister slowly and fully, check for leaks during this process. Unlock the trigger on the spray gun to start spraying.

  • Prior to use, check compatibility by spraying a small test patch of the adhesive on the substrate.This product may degrade some substrates. Spray about 10-20 cm (4”– 8”) away at a 90º angle to the surface, applying a uniform, even coat of adhesive to obtain 80% to 100%coverage of the surface. If necessary, spray another coat of adhesive in areas that appear to need more adhesive. Spray both surfaces to be bonded, one surface vertically and the other surface horizontally. Allow the adhesive to tack off until no adhesive transfers to the knuckle when touched.

  • Adhere surfaces and press together with adequate pressure. A roller is recommended to apply a uniform pressure to achieve maximum strength. Allow 24 hours for the adhesive to fully cure.

  • If the spray tip clogs, unscrew the spray tip from the gun and clean with solvent such as lacquer thinner or acetone. Do not use a pin on the spray tip orifice.

Chemical basis

Methylene chloride

Colour

Yellow transparent

Density

4 g/ml

Smell/fragrance

Characteristic

Min./max. processing temperature

18 to 50 °C

Min./max. temperature resistance

10 to 120 °C

Min. flashing point

0 °C

Min./max. flash-off time

2 min-2 min

Min./max. spraying distance

10-20 mm

Container

Aerosol canister

Contents

22 l

Weight of content

17 kg

Shelf life from production

18 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Web spray applicator gun

SPRAY GUN FOR WEB SPRAY

The web spray gun allows for fast and easy application of the product
x 1 pcs
Connection hose

SPRAY GUN HOSE 4M

For connecting the application gun to the spray contact adhesive BOND 90
x 1 pcs
Press-on roller

LAMINATING ROLLER 75MM FOR SPRAY GUN

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection hose

SPRAY HOSE 8M

For connecting the application gun to the spray contact adhesive BOND 90
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information