Welcome to Würth South Africa For trade customers only

Wing repair washer in accordance with DIN 522, A2 stainless steel, plain

DIN 522 plain A2 stainless steel
WSH-FEND-TOLDIN522-C-A2-12,5X40X1,5

Art.-no. 0409931240

EAN 4052713109088

Individual price display after login
Wing repair washer in accordance with DIN 522, A2 stainless steel, plain

Art.-no. 0409931240

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Suitable for screw thread

M12

Internal diameter (d1)

12.5 mm

Outer diameter (d2)

40 mm

Thickness (h1)

1.5 mm

Standards

DIN 522

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information