Wiping sponge
CLNSPNG-SMALL-11.6X10.6X15.6XCM
Art.-no. 0899700461
EAN 4099618739491
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Classic scouring sponge with abrasive side.
Properties
Sponge with robust black fleece for tough scouring of durable surfaces, removes stubborn dirt and burned-on deposits.
Notice
Caution: extra abrasive
Product information
Datasheets(X)
Material | Polyurethane foam |
Colour | Yellow green |
Length x width x height | 11.6 x 10.6 x 15.6 cm |
Length | 11.6 cm |
Width | 10.6 cm |
Height | 15.6 cm |