Welcome to Würth South Africa For trade customers only

Wood Filler 4in1

WOFILR-PINE-1KG

Art.-no. 0890303552

EAN 4066443027703

Individual price display after login
Wood Filler 4in1

Art.-no. 0890303552

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

To fill and repair wood surface damage
  • The pasty, easy-to-shape, fine-grained compound is extremely quick to dry

  • Shades can be mixed together for improved matching of the colour to the surface of the wood

  • Once completely dry, the wood filler can easily be further processed, e.g. sawed, sanded, nailed, stained, glazed, painted and polished like wood
Notice

When used outdoors, a final coating must be carefully applied.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The wood filler is suitable for filling and repairing damage to wood surfaces such as cracks and deep holes, e.g. nail holes, knot holes, screw holes etc., in all solid woods and real wood veneers. Suitable for indoor and outdoor use.

Instructions

The surfaces must be dry and free from dust and grease. Apply the wood filler paste to the areas to be filled with a spatula or similar tool. Depending on the depth of the crack or hole, the process must be repeated due to material shrinkage. Wait approx. 30 minutes in between coats.

Colour

Pine

Density

2.0 g/cm³

Density conditions

at 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stainless steel putty spreader set, 4 pieces

SPTLA-SET-SST-4PCS

In sizes 1x 50, 80, 100 and 120 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information