Wood dry sandpaper triangle
Wood sandpaper triangle alu-oxide
DSPAP-HOKLP-BOW-DELTA-6HO-P80-90MM
Art.-no.
058149880
EAN 4038898393542
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For machining veneers and solid wood, sanding edges, rims and flat parts.
- Open scattering
- Aggressive initial and long-term sanding
- Uniform grinding finish without scratches
- Very good finish and cool sanding
- No breaking out of grain
- Long service life
- High degree of material removal
Product information
Datasheets(X)
Form | Triangular |
Dimensions of triangle-shaped sandpaper | 90 x 90 x 90 mm |
Hole pattern | 6-hole |
Grid size | P80 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (corundum) |