Welcome to Würth South Africa For trade customers only

Woodslide

Lubricant for wood
WOLUB-SPR-500ML

Art.-no. 08930705

EAN 4045989452514

Individual price display after login
Woodslide

Art.-no. 08930705

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

For neutralising resin

Neutralises resin


Prevents sticking and smearing with chips or wood dust.



Cleaning effect


Cleans adjustment wheels, hand spindles and dimensional stops



Prevents corrosion


  • Ideal for use on bare machine tables

  • Displaces moisture

  • Silicone and wax-free
Notice

Wood-Slide must not be applied directly to the workpiece surface. Preliminary tests are required for painted parts.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be used as lubricant film on all woodworking machines and for neutralising resin.

Instructions

Spray the product onto the surface to be treated using a pump spray bottle.

Contents

500 ml

Container

Can

Colour

Transparent

Shelf life from production

24 Month

Density

0.9 g/ml

Density conditions

at 20°C

Silicone-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Product-specific pressure sprayer, unfilled

PMPSPRBTL-WOODSLIP-EMPTY-1LTR

Refillable empty pump spray bottle for easy application of products from canisters or drums
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information