Workshop creeper seat with drawer
Workshop chair with drawer
WRKCHR-WRKSHP-SEAT-ROLL-DRWR
Art.-no. 071595
EAN 4066443026614
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Provide a sturdy and reliable work bench that can be moved flexibly in the workplace
Total 146kg rated weight capacity
The pneumatic adjustable seat with range of 440-560mm
Reliable chair able to move around work space
The durable steel and 4 heavy duty swivel casters
Square base with convenient tool trays
- 2 smaller trays and one large
- 2 small drawers, 1 big drawer
Additional comfort
ECO-Friendly PVC thick cushioned seat pad
Product information
Datasheets(X)
Adjustable seat inclination | No |
Height adjustment | Yes |
Colour of seating | Black |
Min./max. height | 440-560 mm |
Material of seating | PU foam |
With armrests | No |
Number of rolls | 4 PCS |
Seat diameter | 360 mm |
Material of frame | Steel |
Frame colour | Red |
With footrest | No |
Load-carrying capacity | 136 kg |