Welcome to Würth South Africa For trade customers only

Workshop trolley assortment 8.4 PLUS 242 pieces REDSTRIPE

WRKSHPTRLY-PLUS-8.4-EQUIP-BIHEX-242PCS

Art.-no. 5584841114

EAN 4068362013126

Individual price display after login
Workshop trolley assortment 8.4 PLUS 242 pieces REDSTRIPE

Art.-no. 5584841114

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

The Workshop Trolley Assortment 8.4 PLUS offers a robust and stylish solution for tool storage with its striking red finish. Featuring seven smooth ball-bearing drawers, it provides ample space for organizing tools efficiently. Built from durable steel and powder-coated for added protection, this trolley is designed to handle a substantial load capacity, making it an essential addition to any workshop.
  • Striking red finish adds a touch of style to any workshop environment

  • Compact design with optimal dimensions for easy placement and maneuverability

  • Equipped with four sturdy wheels for smooth mobility across the workshop floor

  • Durable powder-coated surface ensures long-lasting protection against wear and tear

  • Seven spacious drawers provide ample storage space for organizing a wide range of tools

  • Constructed from robust steel, offering exceptional strength and durability

  • Smooth ball-bearing pullout type for effortless access to tools

  • Designed to handle a substantial load capacity, making it suitable for heavy-duty use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

242 PCS

Width x depth x height (external dimension)

741 x 447 x 980 mm

Load capacity

300 kg

Colour

Grey

Pullout type

Ball-bearing

Number of rolls

4 PCS

Workshop trolley assortment 8.4 PLUS 242 pieces REDSTRIPE including:
Socket wrench set 3/8 in 2.4.1 SK2 17pcs REDSTRIPE
0 x
Socket wrench set 3/8 in 2.4.1 SK2 17pcs REDSTRIPE

SKTWRNCH-SET-3/8IN-BIHEX-SK2-17PCS

Quantity: 0 x
Socket wrench set 1/4 in 2.4.1 SK3 20pcs REDSTRIPE
0 x
Socket wrench set 1/4 in 2.4.1 SK3 20pcs REDSTRIPE

SKTWRNCH-SET-1/4IN-BIHEX-SK3-20PCS

Quantity: 0 x
Socket wrench set 2.4.1 SK6 40pcs REDSTRIPE
0 x
Socket wrench set 2.4.1 SK6 40pcs REDSTRIPE

SKTWRNCH-SET-TX-SK6-40PCS

Quantity: 0 x
Bit set 1/4 inch a. 10mm 2.4.1 SK7 22pcs REDSTRIPE
0 x
Bit set 1/4 inch a. 10mm 2.4.1 SK7 22pcs REDSTRIPE

BIT-SET-SKT-SHRT/LNG-SK7-22PCS

Quantity: 0 x
Pliers set 4.4.1 PL1 4pcs REDSTRIPE
0 x
Pliers set 4.4.1 PL1 4pcs REDSTRIPE

PLRS-SET-PL1-4PCS

Quantity: 0 x
Screwdriver set PH/slot 4.4.1 SC1 9pcs REDSTRIPE
0 x
Screwdriver set PH/slot 4.4.1 SC1 9pcs REDSTRIPE

SCRDRIV-SET-PH/SL-SC1-9PCS

Quantity: 0 x
Socket wrench set 1/2 in 4.4.1 SK1 25pcs REDSTRIPE
0 x
Socket wrench set 1/2 in 4.4.1 SK1 25pcs REDSTRIPE

SKTWRNCH-SET-1/2IN-BIHEX-SK1-25PCS

Quantity: 0 x
Bit set 1/4 inch a. 10mm 4.4.1 DB1 74pcs REDSTRIPE
0 x
Bit set 1/4 inch a. 10mm 4.4.1 DB1 74pcs REDSTRIPE

BIT-SET-1/4IN-10MM-DB1-74PCS

Quantity: 0 x
Striking tool set 4.4.1 ST1 14pcs REDSTRIPE
0 x
Striking tool set 4.4.1 ST1 14pcs REDSTRIPE

STRKTL-SET-ST1-14PCS

Quantity: 0 x
Comb wrnch shrt ellip set 4.4.1 WR1 17pc REDSTRIPE
0 x
Comb wrnch shrt ellip set 4.4.1 WR1 17pc REDSTRIPE

COMBIWRNCH-SET-SHRT-ELIP-WR1-17PCS

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information