Rafter Square Aluminum
Rafter Square, aluminum
RAFTRSQUAR-ALU-17.8CM
Register now and access more than 6,000 products
Easy-to-read angle scale and Pivot for Protracting
- To use the protractor feature, first find the “Pivot” point marked in the 90° corner.
- Allows you to find any angle from 0 degrees to 90 degrees for many of your special designs such as carvings, picture framing, furniture, room dividers, shadow boxes, "cut-outs", routings etc.
Common, and HIP-VAL(Hip-valley) of top cuts for time saving
For quickly finding common (and uncommon) rafter angles for the pitches on roofs by use of the main protractor and two specialty protractor angle guides on the inside of the tool.
The guide directly above the protractor is marked “Common.” Common roof pitches are indicated as the rise for common rafters from 1″ to 30″.
Above this guide is another, marked “HIP-VAL.” This stands for “Hip-Valley”.
Excellent right angle guide for an electric or hand saw
For cross-cutting the board at an accurate 90° or 45° angle.
Datasheets(X)
For frame a roof or a solar panel support, layout stairs, cabinets, trim work, or many other construction projects.
Thickness (B1) | 4.5 mm |
Width (B) | 22 mm |
Long-limb dimension (L1) | 260 mm |
Short-limb dimension (L2) | 184 mm |