Welcome to Würth South Africa For trade customers only

3/4-inch lever reversible ratchet

LEVREVRTCH-3/4IN-1000MM

Art.-no. 1952341000

EAN 4068362290015

Individual price display after login
3/4-inch lever reversible ratchet

Art.-no. 1952341000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

With replaceable tube for the commercial vehicle sector
  • Equipped with 36 teeth and dual pawl

  • The two pawls are firmly anchored in the ratchet body and the springs are also fixed

  • The power of the ratchet gear is transferred vertically to the pawls, therefore avoiding the ratchet mechanism skipping
Notice
  • With replaceable tube, type: commercial vehicles, construction and agricultural machinery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the commercial vehicle sector, plus construction and agricultural machinery.

Drive

3/4 inch

Max. torque

2000 Nm

Length

1000 mm

Surface

Chromed high-gloss satin finish

Product weight (per item)

2.600 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information