3/4-inch lever reversible ratchet
For detailed information, other images and documents, please select individual articles from the following table.
3/4-inch lever reversible ratchet
With replaceable tube for the commercial vehicle sector
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
- Equipped with 36 teeth and dual pawl
- The two pawls are firmly anchored in the ratchet body and the springs are also fixed
- The power of the ratchet gear is transferred vertically to the pawls, therefore avoiding the ratchet mechanism skipping
Notice
- With replaceable tube, type: commercial vehicles, construction and agricultural machinery
Application area
Suitable for the commercial vehicle sector, plus construction and agricultural machinery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!