Welcome to Würth South Africa For trade customers only

CORDLESS ANGLE GRINDER AWSR 20-125 COMPACT REDSTRIPE

ANGLGRIND-CORDL-(AWSR 20-125 COMT)-1X5AH

Art.-no. 5702520211

EAN 4068362196621

Individual price display after login
CORDLESS ANGLE GRINDER AWSR 20-125 COMPACT REDSTRIPE

Art.-no. 5702520211

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Designed for precision cutting and grinding in metal, stone, and masonry. Its compact, lightweight design ensures better control and reduced fatigue, while the brushless motor technology delivers longer runtime and extended tool life. With three speed settings and built-in safety features, it provides versatile performance without compromising user safety

FEATURES


• The soft start and anti-restart functions reduce kickback and prevent accidental startups, ensuring safer operation.


• Overload protection mechanism prevents motor damage under heavy loads, which helps extend the tool's lifespan.


• The detachable, dust-proof grate protects the internal components from debris, increasing the tool's longevity.


•Quick Guard Adjustment – Tool-free guard positioning for flexibility across different applications.


• Ergonomic & Slim Grip – The slim body design provides comfort, balance, and better control during extended use.


• All REDSTRIPE machines are compatible only with REDSTRIPE batteries.

Notice

USAGE RESTRICTIONS


• Use the tool exclusively as a grinder, hole cutter, or cut-off tool.


• Sanding, wire brushing, or polishing is not advised unless specifically approved for those tasks. Always refer to the user manual and accessory recommendations when performing polishing activities.


• Always use manufacturer-recommended accessories that match the correct size and speed rating.


• Do not modify the tool for applications it was not designed for.


• Never use damaged or incorrect wheels or discs.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

AWSR 20-125 COMPACT

Thread type x spindle-thread diameter

M14

Nominal voltage

20 V/DC

Max. idle speed

9500 1/min

Max. cutting disc diameter.

125 mm

Weight of machine without rechargeable battery

1.2 kg

Included in delivery

1X AWSR 20-125 COMPACT (Bare tool)
1X TLBTRY-LIION-20V/5.0AH-REDSTRIPE
1X CHRG-(ALGR 20/4 REDSTRIPE)-PLG/C

Rechargeable battery/battery capacity

5 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information