Cable tie tool
Cable tie gun
CBLTIEINSTLTL-SST-7.9MM
Art.-no.
0502180000
EAN 4099618985485
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For polyamide cable ties
4.6–13.5 mm
Makes installation easier and faster:
- Pre-adjustable tightening torque with fine adjustment; the same tool can be used for several widths of tie
- Cuts ties once the preset torque is achieved, does not leave sharp and hazardous edges
- Blade is easy and quick to replace
- Ergonomic design, padded handle
- Durable fibre-glass reinforced plastic shell
- Strong chrome-plated steel parts
- Suspension hook
Product information
Datasheets(X)
Min. temperature conditions | 5 °C |
Max. temperature conditions | 50 °C |
Min./max. temperature conditions | 5 to 50 °C |