Car shampoo
CLNR-AUTOCAB-5LTR
Art.-no. 0893037105
EAN 4068362481406
Register now and access more than 6,000 products
- Suitable for manual washing or in pressure washers
- Gentle on the skin and environmentally friendly
- Fast-separating in waste water in accordance with Austrian Ecological Standard OENORM Test B 5105
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
The Würth Vehicle Shampoo Range delivers two professional cleaning solutions.
AUTOGLOW is a premium wash-and-wax shampoo that cleans and enhances gloss in one step, leaving a protective wax layer. Safe on clear coats and metallic paints, it offers concentrated, economical performance for high-appearance finishes.
AUTO CAB is a neutral, cost-effective maintenance shampoo designed for safe, regular washing. With balanced pH, economical dilution and compatibility on paint, trims and rubber seals, it is ideal for routine exterior and interior cleaning.
Datasheets(X)
Removes all kinds of dirt from vehicle paintwork, chrome, rubber, vinyl, plastic etc.
Add 10 ml car shampoo to 15-20 l of warm water. Pre-rinse the vehicle. Shampoo the vehicle with a sponge and then rinse off with clean water. For optimum results, dry with a chamois.
Contents | 5 l |
Product weight (per item) | 6.400 kg |
Container | Bottle |
Colour | Pink |
Mixing ratio | 1:100 |
Min./max. processing temperature | 10 to 90 °C |
Shelf life from production/conditions | 2 Years / at 23°C and 55% relative humidity |