Combination wrench Version: metric, short design
Combination wrench, offset Red Line
COMBIWRNCH-OFFSET-11MM
Register now and access more than 6,000 products
Version: metric, short design
Drive: ring side double hexagon
Standard: DIN 3113 / DIN 475-2
Material: chrome-vanadium-steel
Surface: chrome matt plated, open end polished
Geometry: ring side 15º angled down, openend position 15º
The bihexagon on the ring side and the 15° open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation
Hard to reach screw connections are reached considerably better both with open-end and with deeply offset ring.
Datasheets(X)
Width across flats | 11 mm |
Length (L) | 162 mm |
Ring thickness (a1) | 8.3 mm |
Thickness of jaw (a2) | 5 mm |
Width of jaws (outside) (b1) | 24.6 mm |
External diameter of ring (d) | 17.3 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |