Contact Adhesive
CNTCTADH-NPREN-108-5LTR
Art.-no. 0893100281
EAN 4068362807725
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Contents | 5000 cm³ |
Container | Tinplate can |
Chemical basis | Polychloroprene |
Colour | Yellow orange, Whitish, Black |
Viscosity | 4000 cP |
Smell/fragrance | Aromatic |
Min./max. pressing pressure | 1-5 bar |
Max. final strength | 24 h |
Min./max. processing temperature | 20 to 45 °C |
Min./max. temperature resistance | -20 to 80 °C |
Shelf life from production/conditions | 6 Month / at 10°C to 25°C |