Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK
Contact tip for welding torch MB 15 AK
CNTCTTIP-F.ΜΒ15AK-M6-D1,0ΜΜ-L25MM
Art.-no. 0708001345
EAN 4062856925162
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
![]() | |
Length | 25 mm |
Tip diameter | 6.3 mm |
Suitable for welding wire | Steel |
Suitable for wire diameter | 1.0 mm |
Product weight (per item) | 10.000 g |
Connection thread | M6 |
