Welcome to Würth South Africa For trade customers only

Cooling bag grey

Cooling bag polyester
CLBG-GREY

Art.-no. 0WGE107021
EAN 4062856361946
Prices for customers after login
Cooling bag grey

Art.-no. 0WGE107021

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Multi-use: great to pack foods and drinking for work, school and picnics
  • Double deck cooler bag

  • Two insulated sections for packing different foods or drinking

  • Made by leaking proof PEVA lining that is soft and easy to clean
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

335 g

Material

100% polyester

Height

25 cm

Length

20 cm

Width

22.5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information