Cross-body shoulder bag duplex
Crossbody bag
BG-CROSSBODY-BAG-DUPLEX-28.5X5X20CM
Art.-no. 0WGE300909
EAN 4099618384271
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Oxford cross-body shoulder bags for men and women daily life
PREMIUM MATERIAL
The mobile phone cross-body wallet is made of high quality fabric with smooth polyester fiber and soft fabric inside which protects your electronic devices well, feels special and looks elegant, durable and wear-resistant. The zippers are smooth enough and you don't have to worry about stuck or separable problems.
OCCASIONS
The small cross body purse is suitable for men and women, perfect for outdoor sports, hiking, camping, climbing, dog walking, shopping, wandering, travel, daily life, school and work.
Product information
Datasheets(X)
Length | 28.5 cm |
Width | 5 cm |
Height | 20 cm |
Material | Polyamide/polyester |
Gross weight | 201 g |