Fire sign
FPSIGN-HOSE-REEL
Art.-no. 0899550829
EAN 4068362394201
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Fire hoses
- Plastic sign
Product information
Datasheets(X)
Application area
The signs can be placed at the entrance to an area where presence is hazardous. The signs may be placed in the immediate vicinity of a given risk or object. They must be placed in a well-lit, easily accessible and highly visible location.
Length | 190 mm |
Width | 190 mm |
Material | PVC - Polyvinyl chloride / PC - polycarbonate |
Colour | Red/white (base material) |
Product weight (per item) | 0.050 kg |