Welcome to Würth South Africa For trade customers only

Job+ T-shirt

T-Shirt Job+
T-SHIRT JOB+ ANTHRACITE L

Art.-no. M446780002

EAN 4251792849476

Individual price display after login
Job+ T-shirt

Art.-no. M446780002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

T-shirt with excellent comfort fit
  • Cotton jersey

  • Round neck, tailored cut

  • Reinforcement tape at the neck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

L

Material

100% jersey cotton

Fabric weight per m2

150 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information