Welcome to Würth South Africa For trade customers only

Multi-function tool with fire starter

TL-MULTIFUNCT-(WITH FIRE STARTER)

Art.-no. 0WGE103675

EAN 4065233102972

Individual price display after login
Multi-function tool with fire starter

Art.-no. 0WGE103675

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Functions:


  • Pliers

  • Wire cutter

  • Wire stripper

  • Knife blade

  • Saw

  • Phillips screwdriver/ can opener

  • Flat screwdriver/ file

  • Fire starter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

109 mm

Width

55 mm

Height

12 mm

Gross weight

330 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information