Welcome to Würth South Africa For trade customers only

Non-Slip Tape

FLRMAT-GRIPFOOT-CONF-BLCK-50MMX18,3M

Art.-no. 0957590296

EAN 4066443025983

Individual price display after login
Non-Slip Tape

Art.-no. 0957590296

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Heavy-duty anti-slip adhesive tape designed to provide immediate traction on smooth or hazardous surfaces. Features a durable abrasive surface with strong pressure-sensitive adhesive backing for long-lasting slip prevention in industrial, commercial and workshop environments. Available in standard and conformable variants to suit flat or uneven surfaces.

Non-slip adhesive tape is designed to significantly improve surface grip in areas exposed to foot traffic where slipping hazards may occur. The tape features a high-friction mineral-coated surface bonded to a durable backing layer and fitted with a high-performance pressure-sensitive adhesive for secure bonding to various substrates.



The standard variant is ideal for flat, smooth surfaces such as concrete floors, steel steps and painted surfaces. The conformable variant is engineered with a flexible backing that adapts to irregular, textured or contoured surfaces including checker plate, embossed metal or uneven concrete.



The product provides instant traction once applied and is suitable for indoor and outdoor use, depending on surface preparation and environmental conditions.

Notice

Incorrect surface preparation or improper installation may result in reduced adhesion and product failure.


Ensure surfaces are clean, dry and free from oil, grease, dust or loose particles before application.


Not suitable for permanently wet, submerged or chemically aggressive environments unless verified for the specific application.


Improper use may lead to slipping hazards and potential injury.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Workshop floors

  • Industrial walkways

  • Loading bays

  • teel staircases

  • Vehicle steps and trailers

  • Ramps

  • Ladders

  • Machinery access platforms

  • Warehouse environments

  • Marine and agricultural equipment access points
Instructions

Surface Preparation


  • Clean the surface thoroughly.

  • Remove dust, grease, oil and loose particles.

  • Allow surface to dry completely.


Surface Condition


  • Apply only to structurally sound surfaces.

  • For porous surfaces, priming may improve adhesion.


Application


  • Cut tape to required length.

  • Peel backing liner carefully.

  • Position accurately and apply firm, even pressure.

  • Use a roller to eliminate air bubbles and ensure full contact.


Post Application


  • Avoid heavy traffic for several hours after installation.

  • Adhesion strength increases over 24 hours.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information