PETRO CURE
ADD-PETR-CURE-80ML
Register now and access more than 6,000 products
Converts moisture in petrol into a combustible lubricant that burns cleanly with the fuel.
Prevents corrosion in injectors, pumps, and fuel tanks caused by water and ethanol absorption.
Stabilises petrol fuel for both daily use and long-term storage.
Maintains combustion efficiency, reducing knocking and improving engine response.
Protects against sludge and varnish formation in injection systems and valves.
Safe for catalytic converters and all modern petrol engines.
Simple pour-in treatment, no special tools or mechanical service required.
PetroCure is a professional-grade petrol fuel purifier developed to maintain the cleanliness, stability, and reliability of all petrol fuel systems. It converts moisture naturally absorbed by petrol into a combustible lubricant, preventing corrosion and fuel degradation. By neutralising water and stabilising stored fuel, PetroCure protects injectors, valves, and fuel tanks from sludge, varnish, and acidic deposits that reduce performance and cause wear. Suitable for all petrol engines, from passenger vehicles and motorcycles to light commercial and agricultural equipment, it ensures consistent combustion, smoother engine response, and reduced maintenance needs.
The information provided is based on tests and practical experience and serves as a general guideline. Users must conduct their own trials to verify suitability for the intended application, as varying storage, material, and processing conditions can influence results. No liability is accepted for outcomes beyond the confirmed scope of product performance. Any technical advice or recommendations are non-binding unless covered by a specific contractual agreement. Consistent product quality is assured within Würth manufacturing standards, and the company reserves the right to make technical changes or improvements without prior notice.
Important:
Any and all queries, claims, or investigations regarding product performance or potential product failure must be accompanied by a minimum 500 ml sample of the respective fuel taken directly from the affected system or container. Samples smaller than 500 ml cannot be accepted for analysis or evaluation.
Datasheets(X)
The product sizes serve as a guideline for cost-effective application and are fully interchangeable across vehicle types when used at the correct dosage.
PetroCure 80 ml (Art.-No. 0893 559 556):
- Recommended for passenger vehicles, motorcycles, SUVs, and bakkies. Provides a convenient single-use treatment for smaller petrol fuel systems or individual servicing.
PetroCure 330 ml (Art.-No. 0893 559 559):
- Best suited for light commercial vehicles, courier fleets, and agricultural equipment where larger fuel volumes are treated. Can also be used in smaller petrol engines when dosed accordingly.
Note: Product size does not restrict application type; it only indicates the most economical match between container size and fuel volume to be treated.
PetroCure 80 ml
• Treats up to 80 litres of petrol.
• Ideal for passenger vehicles, motorcycles, SUVs, and bakkies.
PetroCure 330 ml
• Treats up to 400 litres of petrol.
• Recommended for light commercial vehicles, courier fleets, and agricultural use.
Contents | 80 ml |
Chemical basis | Ethylene glycol |
Shelf life from production | 4 Years |
Density | 1 g/cm³ |
Min. flashing point | 150 °C |