For detailed information, other images and documents, please select individual articles from the following table.
Corded ear plugs PLUXONE with holder
Reusable corded earplugs with holder
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
- PLUXONE earplugs with integrated holders are easier to keep clean. This can result in less product turnover.
- Cleaner earplugs also reduces the risk of ear irritations / infections and their financial implications.
- PLUXONE earplugs with integrated holders are also significantly less expensive than traditional earplug sets with separate holders.
- Time spent to clean earplugs can be reduced, thus saving valuable production time and money.
- Storing the earplugs in the holders also reduces cord tangling which consumes production time to fix. Many users would simply take a new set if cord is too tangled.
- PLUXONE earplug models without integrated holders offers best value in situations where earplugs need to be changed daily.
PLUXONE earplug set is the only one that comes with a safety cord that will protect users in the event that the earplug cord gets caught up in moving or rotating equipment. It is common practice in many industries to tie earplug cords to hard hats or thread through clothing buttonholes. Should the cord of PLUXONE earplugs get caught up in rotating/ moving equipment, it will snap before pulling the user towards danger. This is a serious risk factor in other corded earplugs.
Using PLUXONE with holders, reduces the risk of left and right ear cross contamination.
Storing earplugs in holders while not in use, reduces amount of contaminants that enters the ear canals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!