Welcome to Würth South Africa For trade customers only
1/2-INCH-IMPACT-SOCKET-SET-18PCS

For detailed information, other images and documents, please select individual articles from the following table.

1/2-INCH-IMPACT-SOCKET-SET-18PCS

• All-in-one wheel service set: standard, vehicle-specific, 2-in-1, and twist sockets
• Aluminium sleeves protect alloy wheels from damage
• Vehicle-specific sockets for Mercedes-Benz, Hyundai, Kia, and Tesla ensure perfect fit
• Dual-size sockets reduce tool changes and save time
• Twist sockets remove damaged or rounded wheel nuts
• CR-MO impact steel for high torque, durability, and professional use
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
This 18-piece 1/2" aluminium wheel impact socket set provides a complete solution for professional wheel and tyre servicing. The aluminium-sleeved impact sockets protect alloy wheels from scratches while delivering a precise fit under high torque.



The set includes standard sizes, vehicle-specific sockets for Mercedes-Benz, Hyundai, Kia, and Tesla, as well as dual-size 2-in-1 sockets to reduce tool changes. Integrated twist sockets allow fast removal of damaged or rounded wheel nuts. Manufactured from high-strength CR-MO steel and supplied with a 75 mm impact extension, this set is built for durability, efficiency, and everyday workshop use.

Notice

For use with impact wrenches only. Ensure correct socket size is selected before use. Aluminium sleeves are designed to protect alloy wheels but do not prevent damage caused by incorrect fit, excessive torque, or worn fasteners. Not suitable for use on chromed or decorative wheel nuts. Always follow vehicle manufacturer torque specifications.

1 Year Warranty