Cable tie KBL D made of polyamide with metal tongue detectable, blue
For detailed information, other images and documents, please select individual articles from the following table.
Cable tie KBL D made of polyamide with metal tongue detectable, blue
For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
Fast detection
- Corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head.
- Reliable and fast detection via detection devices.
- Protects against contamination caused by cable ties or cable tie remnants during manufacturing.
HACCP-compliant
- Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points).
Secure fit
- Slight dimpling on the inside of the tie for a secure hold, even with vibrations, heat and cold.
Rounded edges and contours
- Easy to use.
- No damage to insulation of e.g. cables caused by sharp edges.
- The smooth body without teeth or grooves reduces the number of over-stressed areas.
Flexible installation
- Suitable for applying by hand or with tools.
Notice
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures.
- Not resistant to mineral acids and/or oxidising chemicals.
- Metal detector compatibility: The Ty-Rap TyGenic cable ties are compatible with all metal detectors available on the market. We recommend setting your detector to a detection threshold of 1.5 mm or higher (Equivalent Ferrous Sphere).
- Important for your calibration: Please calibrate your metal detector specifically for your production line. We recommend using the head section of the cable tie as a sample for calibration, as this offers the best detectability. When calibrating, also consider your specific cleaning processes and maintenance procedures.
- Metal content and antimicrobial properties: The metal content is unchanged from the standard version. The innovation lies in the improved antimicrobial effect - 99 % effectiveness, tested in accordance with ISO 22196.
- Quality control: All cable ties are tested for detectability in series production settings.
Application area
- Food and beverage processing.
- Animal feed production.
- Pharmaceutical industry.
- Chemical industry.
- Manufacturing tyres and airbags.
- Other contamination-sensitive sectors in which detection devices are used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!