Welcome to Würth South Africa For trade customers only
Two-component detergent CARGOWASH EXTRA STRONG
Two-component detergent CARGOWASH EXTRA STRONG - 1
Two-component detergent CARGOWASH EXTRA STRONG - 2

For detailed information, other images and documents, please select individual articles from the following table.

Two-component detergent CARGOWASH EXTRA STRONG

See product details

Available in 2 versions
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
  • Super-concentrated alkaline two-component detergent with very high effectiveness, recommended in all cases where maximum cleaning power is required. Suitable for removing particularly stubborn dirt and grease from vehicles, lorry tarpaulins, engines, machinery and industrial floors

  • Low-viscosity liquid characterised by the presence of a double layer at rest. It must be mixed in the container before mixing with water otherwise it loses its full effectiveness

  • Due its corrosive composition, it is suitable for use with stainless steel sprayers

  • Strong production of foam
Notice

Avoid prolonged contact with aluminium and its alloys. It is advisable to apply it in shade, and if necessary, cool with water before washing. Apply the product on cold surfaces and out of direct sunlight



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Application area
Extra strong Cargowash
Type of dirtProduct: Water
HeavyFrom 1:30 to 1:40
MediumFrom 1:40 to 1:50
LightFrom 1:50 to 1:100
Cleaning floors: in the food industryFrom 1:25 to 1:50
Nautical industry: sails, hulls, decksFrom 1:50 to 1:100
Nautical industry: bilges and local enginesFrom 1:20 to 1:40
Filters: air conditioners and vacuum cleanersFrom 1:40 to 1:50
Agriculture: tractors, ploughs, threshers etc.From 1:20 to 1:40
Cleaning wheel rims: for industrial vehiclesNot suitable; too strong