For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED hand-held lamp Ergopower Slim+ and PAD I
Adjustable LED hand-held lamp in a slim design. With USB-C charging port and wireless charging function.
Register now and access more than 6,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/101506.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/432654265.jpg)
Variants
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
Light levels
- 45 - 450 lm main light
- 150 lm spotlight
Switching sequence
Spotlight/main light/off
Main light with dimming function
Press and hold the button
When the lowest or highest light level is reached, the light flashes briefly
The lamp can either be charged via the USB-C cable or the wireless charging pad
Charging time: approx. 4 hours via USB cable/approx. 4 hours via charging pad
The lamp head can be pivoted 150°
Magnets on the rear and bottom of the lamp
Plastic hook
360° rotation, foldable
- Wireless charging pad, USB-C cable and plug are included in scope of delivery
- Lithium-ion battery, 3.7 V, 2200 mAh, 8.14Wh, 50g,
The charging pads are NOT approved for charging mobile phones. Use only the supplied 230 V/USB-5 V, 1 A charger.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!