Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED
For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED
Basic LED rechargeable handlamp for workshop inspection
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
Feature
- Two-component housing with good grip
- Extremely high light output and intensity
- Very wide light angle
- IP20 protection against water and dust
- Strong magnet for mounting
- 160 degree adjustable angle body for different lighting direction application
- Main light and stray light with high-power LED technology
- 1 hook with 360 degree adjustable angle at the back side
- Wrist strap
Includes:
Lamp, USB cable, user manual
Notice
Li-Ion battery: 3.7 V, 7.77 Wh, 2100 mAH
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!