For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED Hand Lamp Ergopower COB
Hand lamp with COB LED
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
Exclusive Wurth design
IP65 protection against water and dust
Two-component housing with excellent grip
High flexibility
Two hooks for high flexibility
Comfortable use
- Strong belt holder
- Wrist strap
Main light 3 W COB LED, spot light 1 W LED
Flashlight function
Spot light above the lamp head
Spot light, main light, off
Switch mode
Lamp head can be swivelled 160°
Battery charging status
One indicator light
Strong magnet on the bottom of the light
Short charging time, long light duration
Latest lithium-ion battery technology
Li-Ion battery: 3.7 V, 2,200 mAh, 8.14 Wh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!