For detailed information, other images and documents, please select individual articles from the following table.
ABS 18 COMPACT M-CUBE cordless drill/driver
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
Register now and access more than 6,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/30654024.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363519.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/80414907.jpg)
Variants
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
Continuous monitoring of motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Long service life of the motor
Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.
Maximum service life and low wear
13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.
Well lit working area
LED light on the battery block
Pleasant, effortless work
Very compact and ergonomic design with low weight
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!