Cordless impact drill driver ABS 18 POWER COMBI M-CUBE
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE
Very powerful, handy cordless impact drill driver with selectable impact drill mode and a torque of 140 Nm
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
- Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between screwing, drilling and impact drilling
- Continuous monitoring of the motor, because in the event of the motor overheating or becoming jammed or overloaded, the electronic motor protection function switches the motor off prematurely
- Efficient, low-maintenance, brushless EC motor with power reserves and a long service life, maintains a more stable speed curve even under load
- The LED light on the battery block ensures a well-lit work area
- Robust design for heavy-duty use on construction sites
- Maximum service life and low wear
- 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
- Electronic signal switch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!