For detailed information, other images and documents, please select individual articles from the following table.
BRUSHLESS 18V CORDLESS IMPACT WRENCH
Highly versatile cordless impact wrench with unique combination tool chuck. Provides easy maintenance for high wear and tear components
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life.
Combination tool chuck*
Combined ¼’’ hexagon socket and ½’’ square drive, allowing one device to be used for even more applications.
ASC (Auto Stop Control) function
This function is for work breakage prevention / repetitive operation only in forward direction to prevent screw damage.
In the event of a tightening up operation, it works on stopping automatically after 1 second when the impacting hits starts (over a certain load).
3-stage power setting
Three stages for speed/impact rate, for different applications and materials.
Built-in LED light.
It illuminates while working in a dark space.
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold.
Magnetic bit holder
For a firm hold of the bit even on the most demanding applications.
- Automotive: tire maintenance.
- Construction: general bolt tightening.
- Woodworking: roofing assembly on hard timber.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!