Welcome to Würth South Africa For trade customers only
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 1
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 2
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 3
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 4
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 5
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 6
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 7
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
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
  • Three power levels plus an additional automatic mode that shuts down the motor when the impact mechanism is started, thus minimising the risk of damage to the screw connection

  • High rotation speed and impact frequency result in a higher breakaway torque of up to approx. 800 Nm, which also enables jammed wheel nuts to be loosened

  • The brushless motor with overload protection is low-maintenance, durable and powerful

  • Effortless and user-friendly working due to the compact and lightweight design with rubberised handle

  • No recoil or torque effect on the wrist

  • Triple LED on the gear head provides optimum illumination of the working area
Notice

Impact wrenches are not torque drivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact wrench. Use hearing and eye protection.

Application area