Welcome to Würth South Africa For trade customers only
ASS 18-1/2 inch HT cordless tangential impact wrench
ASS 18-1/2 inch HT cordless tangential impact wrench - 1
ASS 18-1/2 inch HT cordless tangential impact wrench - 2
ASS 18-1/2 inch HT cordless tangential impact wrench - 3
ASS 18-1/2 inch HT cordless tangential impact wrench - 4

For detailed information, other images and documents, please select individual articles from the following table.

ASS 18-1/2 inch HT cordless tangential impact wrench

Very powerful and ergonomic battery-powered impact screwdriver with high torque Suitable for screwdriver diameters up to max. M20.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 6,000 products

Variants

Exclusively for trade customers

Register now and access more than 6,000 products

Call customer service: 0800116633

Prices for customers after login

  • Max. 610 Nm of torque is ideal for changing tyres, but not suitable for series screw fittings

  • Overload protection prevents damage to the motor and battery pack

  • Maximum performance with optimal cooling due to the four-pole motor, which provides improved power distribution compared to two-pole motors

  • Low weight, high performance and no memory effect of the battery pack due to the lithium-ion technology

  • Continuous monitoring of the battery capacity via the state-of-charge indicator on the battery pack
Notice

Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.