D-ring extension
For detailed information, other images and documents, please select individual articles from the following table.
D-ring extension
To extend the distance between the D-ring of a safety harness and the lanyard
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
Greater freedom of movement
- The 0.5 m long D-ring extension allows for more freedom of movement when working on 3 metre scaffolding
Can be used flexibly with a high degree of safety
- Can be combined with any safety harness
- Equipped with Trilock aluminium screw-lock snap hook and steel D-ring
Notice
- The D-ring extension is only to be used in combination with a fastener
- When used with a safety harness and a lanyard, the total load of the lanyard is decisive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!