Welcome to Würth South Africa For trade customers only
Hand-lever grease gun for 400 g cartridges
Hand-lever grease gun for 400 g cartridges - 1
Hand-lever grease gun for 400 g cartridges - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hand-lever grease gun for 400 g cartridges

(DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
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
  • Feed quantity can be dispensed up to 1.5 cm³

  • Working pressure 400 bar

  • Maximum pressure up to over 800 bar

  • Actuating force 50 to 330 N with feed pressures from 50 to 400 bar

  • Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards

  • Supplied with reinforced rubber hose and nozzle (M10x1)
Notice

Supplied with reinforced rubber hose and mouthpiece (M10x1)